Learn More
HTL Strefa DropSafe Medlance™ Plus Safety Lancets

Description
Color coded to avoid mistakes.
Gentle
- Ultra-sharp needle optimally positioned during skin penetration
- Linear needle tracking eliminates vibrations to reduce pain and prevent tissue damage
- Low triggering force ensures gentle and comfortable contact with puncture site
- Ergonomically shaped safety lancet with reliable contact activation mechanism
- Does not require pre-loading, for very simple blood sampling
- Single-use, self-destructing device which cannot be reloaded
- Needle is concealed before and just after use, preventing sharps injuries
- Sterilized with 25 kGy gamma irradiation for safety
- “Technique-independent” design ensures adequate blood flow at minimum pain level
Cat. No. 22-192-001 - DropSafe Medlance Plus Light
- Perfect device for glucose level monitoring for people with normal skin
- Optimal penetration depth and needle width guarantee efficient blood sampling and high comfort
- 25ga needle helps to minimize side effects of blood sampling like pain or bruising after the test
- Assures larger blood samples, optimal/sufficient quantities for conducting most common capillary blood tests (glucose level, hemoglobin, cholesterol, blood-type studies, coagulation, blood gas, virology analyses and others)
- Quick incision, linear needle guiding and precise geometry guarantees right blood sample just after one single lancet
- Designed for capillary blood tests requiring larger blood samples
- Perfect device for performing analyses when patient's skin is tougher (men, physical workers)
- Combination of 21ga needle (0.8mm) and 2.4mm penetration depth assures over 10μL blood after one single lancet
- Cat. No. 22-192-004 - DropSafe Medlance Plus Special
- Perfect for heel sticks on neonates and finger sticks on adults
- Ultra-sharp blade ensures adequate blood volume and quick healing
Specifications
Specifications
| Sterility | Sterile |
| Model | Lite |
| Needle Gauge | 25g |
| For Use With (Application) | Blood Glucose monitoring purpose |
| Depth (Metric) | 1.5mm |
| Depth (English) | 0.05 in. |
| Product Type | Safety Lancet |
| Color | Purple |
| Quantity | 200 Pack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.