Learn More
Description
- Life-size, anatomically correct replica
- Realistic details, textures, and bony landmarks
- Made of durable and sturdy PVC plastic
- Ideal for both student and patient educational demonstrations
- Washable
Specifications
Specifications
| For Use With (Application) | Examining The Human Skeleton |
| Includes | Right Side |
| Length (English) | 9 in. |
| Material | PVC |
| Width (English) | 1.25 in. |
| Product Type | Anatomical Model, Human |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
