Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Flask Tongs
SDPSCI_ED

Catalog No. s50276
Click to view available options
Length (Metric):
22.9 cm

Flask tongs with V-jaws provide wide opening and secure grip

  • Material: Stainless steel
  • Maximum opening: 48mm (1.875 in.)
  • Wire size: 6mm (.25 in.)
  • Length: 22.9cm (9 in.)

Specifications

Length (Metric) Opening 4.7 cm
Type Flask Tongs
Length (Metric) 22.9 cm
Length (English) Opening 1.87 in.
Length (English) 9 in.
Material Stainless Steel
Includes Riveted joinT, V-jaws
For Use With (Application) Provide wide opening and secure grip for holding flasks such as Erlenmeyer or florence flasks
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.