Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Straight Tube Bunsen Burner
SDP

Catalog No. 0397513B
Click to view available options
Gas Type:
Natural Gas
Heat Value:
800 to 1200 BTU
Height (English):
6 in.
Height (Metric):
152 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Noiseless burners allow separate control of both flame temperature and flame height

  • Threaded-aluminum air-control sleeve
  • Accurately machined, fine-pitch brass needle valve with internal stuffing box and self-sealing packing
  • Quick adjustment provides a clear flame of any height between 0.5 to 12 in.
  • Completely rustproof
  • Octagon-shaped, nickel-plated, die-cast base, 3.5 in.
  • Tapered and serrated gas inlet, 1cm
  • Aluminum mixing tube
  • Burners will produce in excess of 5000 BTU per hour at full valve opening

Specifications

Product Type Bunsen Burner
Gas Type Natural Gas
Material Aluminum, Brass
Diameter (English) Outer Inlet 0.31 in.
Diameter (English) Outer Mixing Tube 0.44 in.
Diameter (Metric) Outer Inlet 7.9 mm
Diameter (Metric) Outer Mixing Tube 11 mm
For Use With (Application) Noiseless burners allow separate control of both flame temperature and flame height
Heat Value 800 to 1200 BTU
Height (English) 6 in.
Height (Metric) 152 mm
Includes Octagon Shaped, Nickel-Plated, Die-Cast Base, Aluminum Mixing Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.