Learn More
Corepoint Scientific™ Humidity and Temperature Stability Chamber

Shop All Nor-Lake Scientific Products


Description
- Proportional integral derivative (PID) controller with LCD display
- Programmable ramp and soak
- Process phase graphic animations
- USB data port
- RS-485 communication (MODBUS-RTU)
- Real time clock
- Battery backup
- Event logs: 100
- Visual alarm indicator
- Audible alarm indicator
- Process phase specific temp alarm
- Process phase specific humidity alarm
- Power failure alarm
- Sensor failure alarm
- Cabinet is foamed-in-place with EPA compliant high density
- Polyurethane foam insulation
- White-powder coated steel exterior
- 304 stainless steel interior
- Magnetic door gasket for positive seal
- Keyed door lock
- Humidity set point range: 15 to 95% RH
- Humidity control: ± 0.1%RH
Specifications
Specifications
| No. of Shelves | 3 |
| No. of Doors | 1 |
| Width (English) | 26.875 in. |
| Height (English) | 81.5 in. |
| Diameter (English) | 36.375 in. |
| Weight (English) | 340 lb. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.