Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Huron Polyurethane Stool - High Bench Height with Black Foot Ring and Stationary Glides in Polyurethane
SCI_ED

Catalog No. p-7228845 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
This item is not returnable. View return policy

Catalog No. S139173

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Huron Polyurethane Stool is height adjustable for 42 in. work surfaces and features 360-degree control mechanism, black adjustable foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and is easily cleaned.

  • Adjustable from 21 to 31 inches from the top of the seat to the floor
  • Features 360-degree, all-around control mechanism making it easy to adjust no matter where you sit
  • 18-Inch black nylon adjustable foot ring with knob lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Stool
Weight (Metric) 8.62 kg
Load Bearing Capacity (Metric) 136 kg
Warranty 15-years on parts, lifetime on the pneumatic lift
Color Black
Weight (English) 19 lb.
Footrest Yes
Seating Height High Bench Height
Finish Black
Frame Material Nylon-reinforced fiberglass
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Adjustable (Height) 22 to 32 in.
Diameter (Metric) 33.66 cm
Adjustable Yes
Diameter (English) 13.25 in.
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.