Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Huron Polyurethane Stool with Round Tube Base - Medium Bench Height with Stationary Glides in Polyurethane
SCI_ED

Catalog No. p-7228841 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Gray
This item is not returnable. View return policy

Catalog No. S139188

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Huron Polyurethane Stool with Round Tube Base is height adjustable for 36 in. work surfaces and features 360-degree control mechanisms, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 20.5 to 28.5 inches from the top of the seat to the floor
  • Features 360-degree, all-around control mechanism making it easy to adjust no matter
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Stool
Weight (Metric) 8.16 kg
Finish Black
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Diameter (Metric) 33.66 cm
Lift Type Pneumatic
Warranty 15-years on parts, lifetime on the pneumatic lift
Weight (English) 18 lb.
Footrest Yes
Load Bearing Capacity (Metric) 136 kg
Frame Material Black powder-coated steel
Adjustable Yes
Adjustable (Height) 20.5 to 28.5 in.
Color Blue
Diameter (English) 13.25 in.
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.