Learn More
Description
Ideal for petrochemical, refining and general chemical applications, including acids, oils, grease, caustics and many solvents.
- Coated with a special compound of PVC made of premium-grade plasticizers and resins, then reinforced with nitrile
- Cotton interlock liner offers flexibility for enhanced worker comfort
- Exclusive, sanded-on rough finish provides outstanding nonslip wet grip for safer handling.
- Sanitized™; launderable
- Color: Red
Specifications
Specifications
| Certifications/Compliance | CE |
| Color | Red |
| Material | Nitrile, PVC |
| Size | 10 |
| Thickness (English) | 21 mil |
| Thickness (Metric) | 0.53 mm |
| For Use With (Application) | Petrochemical, refining and general chemical applications, including Acids, Oils, Grease, Caustics and many Solvents |
| Glove Cuff Style | Gauntlet |
| Liner Material | Cotton Interlock |
| Lining | Lined |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.