Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Hustler Safety Glasses
Hustler safety glasses have a good wrap for styling while maintaining optical quality without distortion
$18.93 - $121.44
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 2.9 in. |
Height (Metric) | 7.4 cm |
Shape | Rectangular |
Width (English) | 2.6 in. |
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
18-072-041
|
Bollé Safety
40151 |
Polarized Blue Flash |
Each for $121.44
|
|
|||||
18-072-043
|
Bollé Safety
40150 |
Polarized |
Each for $97.20
|
|
|||||
18-072-042
|
Bollé Safety
40149 |
Smoke |
Each for $18.93
|
|
|||||
Description
- High contour (8) base
- Distortion-free lens with superior optical quality
- Rubber temple tips add more comfort and prevent slipping
- Flexible temples to fit larger faces
- wrap around frame
- Ideal model for outdoor applications
- 99.99% UVA and UVB light absorption
Specifications
Anti-fog, Scratch-resistant | |
7.4 cm | |
2.6 in. | |
ANSI Z87+ | |
Black | |
Reusable | |
Polycarbonate |
2.9 in. | |
Rectangular | |
6.6 cm | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
Full Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title