Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ HybridSPE™-Phospholipid Cartridge
Shop All MilliporeSigma Supelco Products
Click to view available options
Bed Weight:
30 mg
500 mg
Volume (Metric):
1 mL
6 mL
Quantity:
100/Pk.
200/Pk.
30/Pk.
Description
Key Features and Benefits:
- More accurate results
- Unique chemistry can effectively separate hydrophobic analytes (such as vitamins) from phospholipids, unlike competitive product chemistries
- Elimination of proteins and phospholipid-induced ion suppression
- Simultaneous removal of proteins and phospholipids
- Simple, standardized methodology, analogous to traditional protein precipitation
- Alternative to complex traditional SPE method development
- Reproducible, consistent performance reduces need for reprocessing
- Less instrument downtime and longer column life
- Decreased run times by eliminating the need for gradients to clean columns between samples
- High throughput processing that is automatable and compatible with common robotic systems
- Ready-to-use, no preconditioning required
Specifications
Specifications
| Bed Weight | 30 mg |
| For Use With (Application) | Food and Beverage |
| Type | Fritless SPE Cartridge and Plates |
| Volume (Metric) | 1 mL |
| Includes | PE frit (20 μm) |
| Material | Polypropylene (Hardware) |
| Quantity | 200/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction