Learn More
Description
HyClone™ NaOH solutions in single-use bags offer a convenient format to effectively modify pH and properly care for and clean chromatography resins.
- Manufactured in ISO 9001 and ISO 13485 certified facility.
- Lot-specific certificate of analysis (CoA) for each lot produced.
- Intended for further manufacturing or research use. Not for diagnostic or therapeutic use.
- 0.1 μm sterile filtered.
- All unit sizes are filled in single-use, ready-to-use bags.
- Raw materials are USP/NF and EP compendial grade.
Specifications
Specifications
| Color | Clear, Colorless |
| Concentration | 0.1 N |
| Quantity | 20 L |
| Packaging | Single-use Bioprocessing Container |
Safety and Handling
| ShelfLife | 12 months |
| Recommended Storage | 15 to 30°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.