Learn More
Description
HyClone™ NaCl solutions in single-use bags offer a convenient format for many upstream and downstream bioprocessing applications.
- Manufactured in ISO 9001 and ISO 13485 certified facility.
- Lot-specific certificate of analysis (CoA) for each lot produced.
- Intended for further manufacturing or research use. Not for diagnostic or therapeutic use.
- 0.2 μm sterile filtered.
- Provided in single-use bag containers.
- Raw material is EP, USP, and JP grade.
Specifications
Specifications
| Color | Clear, Colorless |
| Quantity | 50 L |
| Concentration or Composition (by Analyte or Components) | 1.0 M (1.0 N) |
| Packaging | Single-use Bioprocessing Container |
| Product Line | HyClone |
Safety and Handling
| ShelfLife | 12 Months |
| Recommended Storage | Room Temperature as defined by regional Pharmacopeia (15°C to 30°C in US; 15°C to 25°C in EU) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.