Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ Hydrogen Generators
SDP

Research-grade hydrogen gas on demand

Supplier:  Parker domnick hunter™ 60H

 View more versions of this product

Catalog No. 14-950-11


Only null left
Add to Cart
Request a Quote

Includes: One desiccant cartridge, one deionizer cartridge and drain tube.

Description

Description

Provide a safe and economical alternative to high-pressure gas cylinders and can be easily installed on the lab bench. Ideal for carrier and fuel gas applications and suitable for use with any laboratory instrument requiring a supply of ultra-high-purity hydrogen. Eliminate interruptions in analyses to change cylinders. Three models available with 160, 250 and 500cc/min. outlet flowrates.

  • LCD display shows system status and diagnostic capabilities
  • Automatic leak detection
  • Integrated microprocessor control
  • Low water and poor quality water detection and alarms
  • Built-in switch-mode power supply unit accepts electricity supplied between 100 and 230V and 50 to 60Hz

Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz

  • Produce a continuous stream of research-grade hydrogen gas from deionized water using a proprietary ion exchange membrane and drying cartridge
  • Using hydrogen as a GC carrier gas increases speed and sensitivity compared to helium, decreasing analysis time without discernible loss of resolution

Order Info

  • Additional cartridges and bags sold separately
  • Connector: 0.12 in. Swagelok™

Certifications

CE, CSA and UL compliant and listed

Warranty and Services

Full two-year warranty

Specifications

Specifications

CE, CSA, UL
34.2 cm
17.9 in.
5°C to 40°C
90 to 264 V
13.5 in.
60H
0 to 100 psi
2 Years
Hydrogen Fuel Gas Generator
17.2 in.
500 mL/min.
45.6 cm
0.125 in. compression fitting
23 kg
90 to 264V 50/60Hz
99.9995%
235w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.