Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS Hydrogen Peroxide WFI Sterile Solution
Shop All STERIS Corporation Products
Click to view available options
Volume (English):
22 oz.
32 oz.
1 gal.
Concentration:
0.03%
0.06%
Description
- Made with Hydrogen Peroxide and USP-quality Water For Injection (WFI)
- Formulated to be a low residue cleaner with minimal organic carbon
- Filtered, and filled in an ISO Class 5 aseptic environment to minimize the potential of particles being introduced during use
- Each package is double bagged for easy entry into controlled environments
- Includes an extensive documentation package to meet validation objectives
- Supported by the STERIS Technical Services team for individualized application and validation assistance
- Each lot is documented by a Certificate of Analysis that includes sterility results
Specifications
Specifications
| Product Type | Disinfectant |
| Sterility | Sterile |
| Composition | Hydrogen Peroxide and USP-quality Water For Injection (WFI) |
| Concentration | 0.06% |
| Container Type | Trigger Spray Bottle |
| Filtered | Filtered |
| For Use With (Application) | Removing Organic and Inorganic Residue From Surfaces |
| Quantity | 12/Cs. |
| Volume (English) | 22 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction