Learn More
Description
- Passivated stainless steel
- Maximum temperature: 325°C
Order Info
Certificates of analysis for new 5m and 10m Restek guard columns are now provided electronically.
Specifications
Specifications
| Film Thickness | Not Applicable |
| Length (Metric) | 30 m |
| Polarity | Mid Polarity |
| USP Type | None |
| Stationary Phase | Not Applicable |
| Type | Guard Column Transfer Line |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 325°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
