Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ HyFlex™ 11-280 Sleeves

Ansell™ HyFlex™ 11-280 Sleeves feature a seamless design and options of lengths and widths to ensure an excellent fit for all-day comfort

Manufacturer:  Ansell™ 11280180N

 View more versions of this product

Catalog No. 19-500-735


Add to cart

Description

Description

  • INTERCEPT™ Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
  • Engineered to perform in combination with any HyFlex cut resistant glove
  • Available in three versions: Extra Wide, Wide, Narrow
Specifications

Specifications

Safety
A4
Knitted
ANSELL INTERCEPT™ Technology
No
15 Gauge
40°C (104°F)
Non-sterile
REACH Compliant
Gray
18 in.
Narrow
Glass repair and replacement; Handling metal sheets and panels
HyFlex™11-280
Sleeve
EN420:2003 + A1:2009; Category ll
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit