Learn More
Ansell HyFlex™ 11-435 Cut-Resistant Glove, Palm Coated Polyurethane and Nitrile
Shop All Ansell ProductsDescription
- Unique combination of Dyneema™, Nylon, Lycra™, and glass fiber
- ISO Cut level C
- Water-based polyurethane and NBR
- Ultra strong fibers provide extreme resistance to cuts and burrs
- Anti-static for improved safety in critical areas
- Silicone free
- Oeko-Tex™ 100 approved
- Also available in vend pack
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category ll |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 9 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.