Learn More
Description
- Ideal for assembly and maintenance operations involving handling of sharp-edged and pointed tools and materials
- Cut-resistant stretch Kevlar™ liner provides comfortable fit and protection from nuisance nicks and abrasion
- Black foam nitrile coating on palm and fingertips channels oil away from glove surface
- Extended cuff for extra cut protection around wrist
- Yellow
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III |
| Construction | Knit |
| Coating Material | Nitrile Foam |
| Color | Black, Yellow |
| Cut Resistance Rating | ANSI A2 |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 9 |
| EN388 Standard | EN 388:3231B, EN 388:3231 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.