Learn More
Description
- Allows users to handle sharp parts and knives with confidence
- Increases worker output and security in light oil or dry applications
- Provides ANSI Level 4 abrasion resistance for longer life
- New coating technology provides increased wear in high stress areas
- Silicone-free and latex-free for worker and product protection
- Available in a wide range of sizes to protect more workers
- Also available in vend pack
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Orange, Yellow |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 9 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
