Learn More
Ansell HyFlex™ 11-539 Fully Dipped Light Duty Gloves, INTERCEPT™ and GRIP Technology
Shop All Ansell ProductsDescription
- INTERCEPT technology offers cut protection
- ANSELL GRIP Technology to work in oily or wet conditions
- Features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
- Fully dipped coating and FORTIX™ Technology formulation for abrasion resistance and grip
- Silicone free nitrile coating material
- Dirt masking palm for longer wear times
- Knit wrist cuff style
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A2 |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 7 |
| EN388 Standard | EN 388:4X42B, EN 388:4342 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
