Learn More
Description
- The INTERCEPT™ yarn provides high cut protection while providing dexterity and comfort
- The palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe
- The glove is silicone free which prevents the transfer of silicone contaminants to metal parts prior to painting
- The Oeko-Tex certification guarantees that the glove does not contain any harmful substances such as DMF or other chemicals
- Fiberglass-free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Blue, Gray |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon, HPPE, Spandex, Polyester, Nitrile |
| Product Type | Cut-resistant Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
