Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-561 Cut Protection Industrial Gloves, Palm Coated
GREENER_CHOICE

Catalog No. 19501192 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
Glove Cuff Color:
Black
Blue
Brown
Green
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color
19-501-192 9 Brown
19-501-197 6 Purple
19-501-190 7 Red
19-501-191 8 Yellow
19-501-193 10 Black
19-501-194 11 Blue
19-501-196 5 White
19-501-195 12 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-501-192 Supplier Ansell Supplier No. 11561090
Add to Cart
Add to Cart

Industrial gloves are ideal for when high cut, puncture and abrasion resistance are needed in dry to slightly oily working conditions. The thin, light coating uses FORTIX technology, which provides extra durability and a fit that is comfortable and breathable.

  • The INTERCEPT™ yarn provides high cut protection while providing dexterity and comfort
  • The palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe
  • The glove is silicone free which prevents the transfer of silicone contaminants to metal parts prior to painting
  • The Oeko-Tex certification guarantees that the glove does not contain any harmful substances such as DMF or other chemicals
  • Fiberglass-free
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile
Color Blue, Gray
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free Yes
Material Nylon, HPPE, Spandex, Polyester, Nitrile
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:4X42C
Glove Cuff Color Brown
Glove Cuff Style Knit
Liner Material Nylon, HPPE, Basalt, Polyester, Spandex
Model 11561090
Puncture Rating ASTM F2878 LEVEL 4
Series HyFlex™ 11-561
Thumb Style Keystone
Length (English) 8.2 in.
Length (Metric) 21 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.