Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-561 Cut Protection Industrial Gloves, Palm Coated
Click to view available options
Size:
5
6
7
8
9
10
11
12
Glove Cuff Color:
Black
Blue
Brown
Green
Purple
Red
White
Yellow
Description
- The INTERCEPT™ yarn provides high cut protection while providing dexterity and comfort
- The palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe
- The glove is silicone free which prevents the transfer of silicone contaminants to metal parts prior to painting
- The Oeko-Tex certification guarantees that the glove does not contain any harmful substances such as DMF or other chemicals
- Fiberglass-free

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Nitrile |
Color | Blue, Gray |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 12 |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction