Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-580 VEND PACK High Cut Protection Gloves

Catalog No. 17033850 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-033-850 5
17-033-851 6
17-033-852 7
17-033-853 8
17-033-854 9
17-033-855 10
17-033-856 11
17-033-857 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-033-850 Supplier Ansell Supplier No. 11580VP050
Add to Cart
Add to Cart

Our thinnest ISO F / ANSI A6 rated, uncoated cut resistant glove with unparalleled comfort and dexterity

  • Ultra-lightweight design: 21 gauge liner providing ISO F / ANSI A6 cut level, 20% greater durability**
  • EN ISO F / ANSI A6 cut protection: 3x greater cut resistance***
  • Food compliant for wet and dry food handling and under food-approved single-use
  • Enhanced comfort: HyFlex™ 11-580 industrial gloves feature ultra-lightweight design delivering ISO cut level F / ANSI cut level A6 cut protection
  • Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology using Next Generation HPPE, HyFlex™ 11-580 safety gloves are ideal for use as a cut-resistant liner under both industrial and food-grade single-use gloves, or in certain fatty food applications*
  • Increased finger sensitivity: Silicone-free, uncoated HyFlex™ 11-580 made with 21-gauge knitting technology to ensure increased finger sensitivity when inspecting work in progress or finished goods
  • Touchscreen Compatible: Allows the wearer to work multiple touchscreen devices while keeping gloves on

*Please refer to food declaration document for further information

* Versus standard EN ISO F/ ANSI A6-rated gloves

** Versus previous technology version

*** Versus similar gloves made of standard yarn

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 2
Certifications/Compliance (Europe) EN 388:2016 +A1:2018,OEKO-TEX™ Hohenstein
Construction Knit
Coating Material Uncoated
Color Gray
Cut Resistance Rating ANSI A6
Hand Ambidextrous
Latex Free No
Material HPPE, Tungsten, Nylon, Spandex, Polyester, Natural Rubber
Product Type Cut-resistant Gloves
Size 5
EN388 Standard EN388:1X41F
For Use With (Application) Assembly of sharp parts
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knitwrist
Grip Design Textured
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 2
Quantity 6 Pairs/Band, 24 Bands/Carton
Series HyFlex 11-580 VEND PACK Liner Gloves
Thumb Style Keystone
Yarn Gauge 21
Length (English) 8 to 10.7 in.
Length (Metric) 205 to 272 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.