Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ Medium-Duty Mechanical Protection Cut-Resistant Gloves
Click to view available options
Size:
7
8
Description
- Constructed of DSM Dyneema™, Spandex™ and nylon
- Ergnomic design promotes wearer comfort
- Special formulation of polyurethane coating for flexibility and fit provides sure grip with palm-coated finish
- Can be washed and reused without any loss of cut protection
- Strong cut resistance
- Knitwrist cuff
- Black and gray color
Compliance
ANSI™ Level 2 cut protection.

Specifications
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Cuff Material | Knit |
Coating Material | Polyurethane |
Color | Black, White |
Cut Resistance Rating | ANSI A2 |
Product Type | Cut-resistant Gloves |
Size | 7 |
EN388 Standard | EN 388:4342 |
For Use With (Application) | Glass manufacturing, assembly, plastics injection and moulding, automotive, handling of sharp edged objects, preassembling, cutting of small dry or lightly oiled parts, maintenance |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction