Learn More
Description
- Industrial cut-resistant gloves
- Special formulation of polyurethane coating provides flexibility and fit
- Secure grip on dry to slightly oily pieces for secure handling in wide range of environments
- Unique combination of Dyneema™, Nylon, Lycra™, and fiber glass
- Ultra strong fibers provide resistance to cuts and burrs
- For safe use in controlling, handling and assembly applications involving contacts with sharp pieces
Applications:
- Assembling and mounting components
- Assembly & inspection of components
- Cutting glasses, sheets, panels
- Handling materials with sharp or rough edges
- Handling parts with sharp, rough edges
- Handling rough machined metal parts
- Picking, fastening components
- Press injection molding
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Material | Lycra |
| Product Type | Cut-resistant Gloves |
| Size | 7 |
| EN388 Standard | EN 388:4342, EN 388:4342B |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.