Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-627 Series Gray Polyurethane Medium Weight Gloves

Catalog No. 1916854 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Hem Color:
Black
Blue
Brown
Purple
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hem Color
19-168-54 10 Black
19-168-55 11 Blue
19-168-50 6 Purple
19-168-51 7 Red
19-168-52 8 Yellow
19-168-53 9 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-168-54 Supplier Ansell Supplier No. 205690
This item is not returnable. View return policy

Offers high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces. Lycra™ in the liners of the gloves as well as in the polyurethane coating provide flexibility and fit.

  • Industrial cut-resistant gloves
  • Special formulation of polyurethane coating provides flexibility and fit
  • Secure grip on dry to slightly oily pieces for secure handling in wide range of environments
  • Unique combination of Dyneema™, Nylon, Lycra™, and fiber glass
  • Ultra strong fibers provide resistance to cuts and burrs
  • For safe use in controlling, handling and assembly applications involving contacts with sharp pieces

Applications:

  • Assembling and mounting components
  • Assembly & inspection of components
  • Cutting glasses, sheets, panels
  • Handling materials with sharp or rough edges
  • Handling parts with sharp, rough edges
  • Handling rough machined metal parts
  • Picking, fastening components
  • Press injection molding
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A2
Material Lycra
Product Type Cut-resistant Gloves
Size 10
EN388 Standard EN 388:4342, EN 388:4342B
For Use With (Application) Handling parts with sharp and rough edges, assembly and inspection, press injection molding, cutting glass, sheets and panels
Glove Cuff Style Knit
Hem Color Black
Liner Material Lycra™, Nylon, Dyneema™
Model 11-627 10 205690
Series HyFlex™ 11-627
Length (English) 7.6 in.
Length (Metric) 19.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.