Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-812 Foam Nitrile Coated Tearable Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Ultra-thin assembly gloves designed to easily tear apart at multiple high risks areas
- Foam nitrile coating provides extreme tactility when a high degree of precision is required
- ZONZ Comfort Fit Technology keeps hands cool and comfortable
- Gloves will not directly protect workers from injury caused by contact with a sharp or high-speed rotating machine
- Discard gloves that have become entangled in a rotating machine, whether or not it has been torn
- Recommended for rotating tools with a minimum torque of 10 Nm, and speeds over 200 RPM

Specifications
Specifications
ANSI Abrasion Rating | ANSI 2 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chlorinated | No |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | White |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon, Spandex |
Product Type | Seamless Knit Gloves |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction