Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-928 Medium Duty Gloves, Glass-Free INTERCEPT™ Liner

Catalog No. 19500776 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-776 10
19-500-774 8
19-500-775 9
19-500-777 11
19-500-773 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-500-776 Supplier Ansell Supplier No. 11928100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Medium duty gloves with glass-free INTERCEPT liner provides dual protection from cuts and mechanical fluids.

  • Silicone and DMF free
  • Grip performance for safe handling in dry to light oily applications
  • Double dipped nitrile coating protects against oil and industrial fluid exposure while providing high durability and extended use life
  • INTERCEPT Aramid Liner for increased cut performance
  • Contact Heat Protection Level 1
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0086, EN420:2003 + A1:2009; REACH Compliant; Category II; EN407 X1XXXX
Coating Material Nitrile
Color Black
Cut Resistance Rating ANSI A4
Latex Free Yes
Product Type Dip-coated Gloves
Size 10
EN388 Standard EN 388:4X32D
For Use With (Application) Automotive, metal fabrication, machinery and equipment
Glove Cuff Style Knit
Liner Material Ansell Intercept™ Technology, Aramid
Model 11928100
Series HyFlex™ 11-928
Length (English) 9.3 in.
Length (Metric) 23.6 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.