Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ HyFlex™ 11543VP
Click to view available options
Size:
6
7
8
9
10
11
Description
Enhanced protection: Designed with INTERCEPT™ Cut Resistance Technology, these nitrile-coated gloves meet EN ISO F/ANSI A7 cut protection standards, for improved workplace safety.
- Assured heat resistance: HyFlex™ 11-543 industrial safety gloves satisfy EN 407 contact heat level 1 requirements, enabling them to withstand heat up to 100°C or 212°F for at least 15 seconds
- Improved durability: Featuring FORTIX™ Abrasion Resistance Technology, these HyFlex™ gloves offer excellent abrasion resistance than the previous generation, with a dirt-masking design further extending glove life
- Reduced surface defect risks: HyFlex™ 11-543 industrial work gloves are also silicone-free, preventing contaminant transfer to metal before painting

Specifications
Specifications
Construction | Knit |
Coating Material | Nitrile |
Color | Black |
Cut Resistance Rating | ANSI A7 |
Hand | Specific |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 11 |
Gender | Unisex |
Glove Cuff Style | Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction