Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11591 Vend Pack Medium Duty Touchscreen Compatible Cut-resistant Gloves
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Touchscreen compatibility means these gloves work with most touchscreen devices
- Comfortable, breathable liner
- Latex-, silicone-, DMF- and fiber glass-free
- Reinforced thumb crotch
- Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear
- 13 gauge
- Made with HPPE, Nylon, Spandex, Steel, Graphene and Tungsten
- FORTIX™ Nitrile Palm Coating

Specifications
Specifications
Coating Material | Nitrile |
Color | Black |
Cut Resistance Rating | ANSI A9 |
Hand | Specific |
Latex Free | Yes |
Material | Nylon |
Product Type | Cut- and Abrasion-resistant Glove |
Size | 12 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction