Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 72-400 Medium Duty Cut Protection Gloves

Catalog No. 19501016 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-016 9
19-501-014 7
19-501-187 8
19-501-017 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-501-016 Supplier Ansell Supplier No. 72400090
Add to Cart
Add to Cart
This item is not returnable. View return policy

Light/medium weight design provides softness and flexibility so gloves can comfortably worn for extended periods of time. Ideal for food processing industries.

  • Medium gloves knitted from stainless steel, polyester, Lycra™, HPPE and fiber glass provide cut protection and enhanced durability
  • Highest cut protection with no compromise on comfort and flexibility
  • Machine washable: no shrinkage even after multiple high temperature laundering
  • Ambidextrous design: no need to pair, therefore more economical
  • Latex-free: no risk of Type 1 allergies
  • Uses:
    • Ideal for food processing applications, including fish processing, meat and poultry processing and fruit and vegetable processing (sorting, cleaning, paring)
  • TRUSTED_SUSTAINABILITY

    Specifications

    ANSI Abrasion Rating ANSI 3
    Certifications/Compliance FDA
    Certifications/Compliance (Europe) CE, EN 420:2003, A1:2009, Cat II
    Construction Knit
    Color Blue
    Cut Resistance Rating ANSI A5
    Hand Ambidextrous
    Latex Free Yes
    Product Type Cut-resistant Gloves
    Size 9
    EN388 Standard EN 388:3X4XE, EN 388:354X
    For Use With (Application) Food processing
    Glove Cuff Style Knit
    Liner Material Fiberglass, Stainless Steel, HPPE, Polyester, Lycra™
    Model 284314
    Series HyFlex™ 72-400
    Length (English) 9 in.
    Length (Metric) 23 cm
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.