Learn More
Description
- Manufactured using patented ZONZ™ Comfort Fit Technology
- Dyneema™ Diamond Technology provides enhanced comfort protection in high-risk areas
- Specially designed to meet the individual needs associated with knife-hand and off-hand applications
- Tuff Cuff II Technology to help retain cuff shape, keeping gloves secure and reducing worker injury
- Compliant with FDA food handling requirements
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Construction | Knit |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 8 |
| EN388 Standard | EN 388:4X4XE, EN 388:454X |
| For Use With (Application) | Food processing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.