Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 74-731 Knife-Hand Cut Protection Gloves

Catalog No. 19501023 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-023 7
19-501-024 8
19-501-025 9
19-501-026 10
19-501-027 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-501-023 Supplier Ansell Supplier No. 284985
This item is not returnable. View return policy

Knife-Hand lightweight gloves are manufactured using patented ZONZ™ Comfort Fit Technology to match the shape of the hand, and to reduce fatigue/risk of cut injury.

  • Dyneema™ Diamond Technology, providing enhanced comfort & protection in high-risk areas
  • Specially designed to meet the individual needs associated with knife-hand and off-hand applications
  • Features Tuff Cuff II Technology to help retain cuff shape, keeping gloves secure and reducing worker injury
  • Compliant with FDA food handling requirements
  • Uses:
    • Food processing (beef, pork, lamb, poultry, seafood, fruits and vegetables)
  • TRUSTED_SUSTAINABILITY

    Specifications

    ANSI Abrasion Rating ANSI 4
    Certifications/Compliance FDA
    Certifications/Compliance (Europe) EN 420:2003, A1:2009
    Construction Knit
    Color Green, Gray
    Cut Resistance Rating ANSI A4
    Hand Specific
    Latex Free Yes
    Product Type Cut-resistant Gloves
    Size 7
    EN388 Standard EN 388:4X4XD, EN 388:454X
    For Use With (Application) Food processing
    Glove Cuff Style Tuff-Cuff™ II
    Liner Material Dyneema™ Diamond Technology, Polyester, Nylon, Spandex, Stainless Steel
    Model 284985
    Series HyFlex™ 74-731
    Length (English) 8.5 in.
    Length (Metric) 21.8 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.