Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-510 Fiber Stretch Cut-Resistant Gloves

Catalog No. 19152002 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Glove Cuff Color:
Black
Blue
Brown
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color
19-152-002 8 Yellow
19-152-001 7 Red
19-152-003 9 Brown
19-152-004 10 Black
19-152-005 11 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-152-002 Supplier Ansell Supplier No. 205745
Add to Cart
Add to Cart
This item is not returnable. View return policy

Aramid fiber stretch liner with spandex offers cut protection with comfort and durability. Ideal for automotive or machinery and equipment industries.

For use in carpentry, HVAC, glass installation, maintenance operations, sheet metal handling and wiring

  • Kevlar™ aramid fiber Aramid fibers stretch liner offers cut protection with an ergonomic fit
  • Patented Knitted Variable Stitch Design (KVSD) provides improved fit by releasing tension in high stress zones of the glove
  • Patented zonal nylon and Kevlar™ aramid fiber Aramid fibers technology increases abrasion resistance on the palm and back of hand
  • Patented integral cuff “ComfortFlex” padded cuff provides a soft feel, while providing cut protection on the outside
  • D3 Pinky design allows a more natural fit for improved comfort
  • Proprietary nitrile foam technology provides longer wear in thumb crotch and palm area

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile
Color Black, Yellow
Cut Resistance Rating ANSI A2
Latex Free Yes
Product Type Cut-resistant Gloves
Size 8
EN388 Standard EN 388:4231B, EN 388:3331
For Use With (Application) Automotive, machinery and equipment
Glove Cuff Color Yellow
Glove Cuff Style Knit
Liner Material Aramid Fiber, Nylon, Lycra™
Model 11-510 8 205745
Series HyFlex™ 11-510
Length (English) 8.3 in.
Length (Metric) 21.1 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.