Learn More
Description
For use in carpentry, HVAC, glass installation, maintenance operations, sheet metal handling and wiring
- Kevlar™ aramid fiber Aramid fibers stretch liner offers cut protection with an ergonomic fit
- Patented Knitted Variable Stitch Design (KVSD) provides improved fit by releasing tension in high stress zones of the glove
- Patented zonal nylon and Kevlar™ aramid fiber Aramid fibers technology increases abrasion resistance on the palm and back of hand
- Patented integral cuff “ComfortFlex” padded cuff provides a soft feel, while providing cut protection on the outside
- D3 Pinky design allows a more natural fit for improved comfort
- Proprietary nitrile foam technology provides longer wear in thumb crotch and palm area
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Black, Yellow |
| Cut Resistance Rating | ANSI A2 |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 9 |
| EN388 Standard | EN 388:4231B, EN 388:3331 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
