Learn More
Ansell™ HyFlex™ INTERCEPT™ Cut Resistant Medium Duty Industrial Sleeves w/o Thumbslot
Shop All Ansell Products

Description
- Seamless design
- Red and black over edge is to indicate wide (black) and narrow (red) for easy laundry sorting purpose
- Special knitted bicep cuffs keeps sleeve in place
- Available in different lengths and widths (narrow or wide) for optimal fit and comfort to fit every worker
- Engineered to perform in combination with any HyFlex cut resistant glove
- Useful in automotive and transport, aerospace, machinery and equipment, metal fabrication, white goods industries
- Adjusting panels parts components
- Adjusting systems and screwing
- Body Surface checking, marking and touching up
- Glass repair and replacement
- Handling metal sheets and panels
- Handling parts with sharp, rough edges
- Handling structural and body components
- Inspection, selecting, checking parts
- Press shop operations
- Press shop operations
- Seizing structural and body parts
Compliance
Meets ANSI A3 (cut level) and EN 388-2542 standards.
Specifications
Specifications
| Product Type | Cut-resistant Sleeve |
| Size | Wide |
| Material | Ansell INTERCEPT™ Technology |
| Color | Black |
| Sterility | Non-sterile |
| Style | Ambidextrous |
| Disposable | Reusable |
| Closure Type | Elastic Upper with Knit Cuff |
| Seam Type | Seamless |
| Cut Resistance Rating | Medium duty |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
