Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-270 Light Duty Cut-Resistant Sleeves

Catalog No. 19010254 Shop All Ansell Products
Change view
Click to view available options
Size:
10
16
18
Length (English):
10 in.
16 in.
18 in.
Length (Metric):
25 cm
40 cm
45 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-010-254 16 16 in. 40 cm
19-010-253 10 10 in. 25 cm
19-010-255 18 18 in. 45 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-010-254 Supplier Ansell Supplier No. 11270160
Add to Cart
Add to Cart
This item is not returnable. View return policy

Light duty cut-resistant nylon sleeves are double-layered and made of nylon for soft and comfortable wear experience.

  • Seamless design
  • Gauge: 24
  • For light mechanical protection
  • Wrist and elastic band at top provide stability for forearms
  • Ambidextrous and can be worn by left arm or by right arm
  • Dirt masking colour for prolonged wear
  • Silicone free for use in paint and finish process
    TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 407
    Construction Knit
    Color Gray
    Cut Resistance Rating ANSI A2
    Hand Ambidextrous
    Product Type Cut-resistant Gloves
    Size 16
    EN388 Standard EN 388:0222B
    For Use With (Application) Equipment repair and maintenance, inspection, delivery, assembly
    Glove Cuff Style Attached Sleeve
    Liner Material Nylon
    Model 11270160
    Series HyFlex™ 11-270
    Length (English) 16 in.
    Length (Metric) 40 cm
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.