Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-425 Abrasion and Cut-Resistant Knitted Glove

Catalog No. 19010235
Click to view available options
Size:
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Knitted gloves combine abrasion and cut resistance and provide the protection needed in dry and slightly oily environments. Color indicator ensures the wearer of always having the appropriate cut level performance.

  • Water-based process is environmentally friendly, and has an innovative coating
  • Silicone-free and DMF-free
  • Abrasion resistance
  • Seamless knitted glove, made with INTERCEPT™ technology
  • Also available in vendor pack
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance FDA 21 CFR 177-2600, ASTM D6319
Certifications/Compliance (Europe) EN420:2003 +A1:2009; Category lll
Construction Knit
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free No
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:4X43C
For Use With (Application) Handling metal sheets and panels, applying sealers, production line, loading and unloading, maintenance
Glove Cuff Color White
Glove Cuff Style Knit
Liner Material Polyamide, Fiberglass, HPPE
Model 11425090
Quantity 12 Pairs/Bag, 12 Bags/Cs.
Series HyFlex™ 11-425
Length (English) 8.8 in.
Length (Metric) 22.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.