Learn More
Ansell HyFlex™ 11-423 Hi-Vis Polyurethane Coated Heat-Resistant Industrial Gloves
Shop All Ansell ProductsDescription
- Innovative polyurethane coating enhances grip capabilities in dry, or slightly oily environments
- Indicator system is designed to simplify the process of selecting the proper level of hand protection
- Color-coded to ensure that workers are always wearing the correct level of cut protection
- High performance fibers resist temperatures up to 100°C (212°F)
- Water-based construction process is environmentally friendly
- Knit wrist prevents dirt and debris from entering the glove
- Silicone-free, DMF-free
Specifications
Specifications
| Accelerator Free | Yes |
| Applications | Industrial |
| Coating Material | Nitrile |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Mechanical Protection Gloves |
| Size | 11 |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
