Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ HyGo Mobile Cleaning Station
Shop All Remco Products
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Description
- Conquers space challenges, lost equipment, and wasted time
- Easily navigates tight spaces
- Tool modules and brackets can be customized and adapted as needs change
Specifications
Specifications
| Product Type | Mobile Cleaning Station |
| Capacity (Metric) | 0.43 m3 |
| Material | Polypropylene, Stainless Steel |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 15.04 ft.3 |
| Color | Blue |
| Disposable | Reusable |
| Includes | Tool Bracket Set, Trays, Handle, Side bars, Wheels (with and without locks). Assembly tool, bolts, washers. |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction