Learn More
Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon Mixed Mode HPLC Column, 5 μm, 4.6 mm x 150 mm
Description
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Specifications
Specifications
| Column Format | High Temperature Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 1 to 14 |
| Pore Size | 250 Å |
| Surface Area | 120 m²/g |
| USP Type | L109 |
| Stationary Phase | Porous Graphitic Carbon |
| Product Line | Hypercarb |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.