Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperREZ™ XP Carbohydrate Na+ HPLC Columns

Catalog No. 69310307780 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
5 mm
50 mm
300 mm
Diameter (Metric):
3 mm
7.7 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
69-310-307780 300 mm 7.7 mm
69-310-057726 50 mm 7.7 mm
69-310-903027 5 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 69-310-307780 Supplier Thermo Scientific™ Supplier No. 69310307780
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in H+, Ca+2, Pb+2, and Na+ forms.

Available in H+, Ca+2, Pb+2, and Na+ forms, Thermo Scientific™ HyperREZ™ XP Carbohydrate Na+ LC Columns are the appropriate counter-ion to meet application requirements.

Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.
  • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
  • Efficient and reproducible monodisperse particles
  • Stable for long column lifetimes even at low pH and high temperatures
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 7.7 mm
For Use With LC/MS
Length (Metric) 300 mm
Max. Pressure 363 psi (25 bar)
Particle Size 10 μm
pH 1 to 11
Temperature 85°C
USP Type L58
Stationary Phase Na+ Counter Ion
Packing Material Spherical, Microporous Polymer
Column Type Carbohydrate Analysis
Phase Ligand Exchange
Product Type Analytical Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.