Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ HPLC Columns

Catalog No. 69108903027 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
5 mm
300 mm
Diameter (Metric):
3 mm
7.7 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
69-108-903027 5 mm 3 mm
03-170-329 300 mm 7.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 69-108-903027 Supplier Thermo Scientific™ Supplier No. 69108903027
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HyperREZ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements.

Manufactured with a proprietary process and subjected to stringent quality control procedures,Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.

Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.
  • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
  • Efficient and reproducible monodisperse particles
  • Stable for long column lifetimes even at low pH and high temperatures
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge, 2 Pk.
Diameter (Metric) 3 mm
For Use With LC/MS
Length (Metric) 5 mm
Max. Pressure 725 psi (50 bar)
Particle Size 8 μm
pH 1 to 11
Temperature 90°C
USP Type L34
Stationary Phase Pb2+ Counter Ion
Packing Material Spherical, Microporous Polymer
Column Type Carbohydrate Analysis
Phase Ligand Exchange
Product Type Guard Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.