Learn More
Thermo Scientific™ HyperSep™ C18 Plates
Get improved retention for most nonpolar compounds and organic analytes in aqueous matrices with these hydrophobic reversed phase C18 well plates and individual wells.
$503.50 - $678.00
Specifications
| For Use With (Application) | Extraction of Nonpolar to Moderately Polar Compounds |
|---|---|
| Particle Size | 40 to 60 μm |
| Product Line | HyperSep |
| Sorbent | HyperSep C18 |
| Type | Solid Phase Extraction Well Plate |
| Catalog Number | Mfr. No. | Description | Bed Weight | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Bed Weight | Price | Quantity & Availability | ||||
|
03-251-327
|
Thermo Scientific™
60300425 |
96-Well Plate | 10 mg |
Each for $503.50
|
|
||||
|
03-251-328
|
Thermo Scientific™
60300426 |
96-Well Plate | 25 mg |
Each for $596.00
|
|
||||
|
03-251-329
|
Thermo Scientific™
60300427 |
96-Well Plate | 50 mg |
Each for $678.00
|
|
||||
|
03-251-330
|
Thermo Scientific™
60300428 |
96-Well Plate | 100 mg |
Each for $624.50
|
|
||||
|
60-307-204
|
Thermo Scientific™
60307204 |
96 Fixed Well Plate | 100 mg |
Pack for $624.50
|
|
||||
|
60-307-202
|
Thermo Scientific™
60307202 |
96 Fixed Well Plate | 25 mg |
Pack for $587.00
|
|
||||
|
60-307-203
|
Thermo Scientific™
60307203 |
96 Fixed Well Plate | 50 mg |
Pack for $560.00
|
|
||||
|
60-307-201
|
Thermo Scientific™
60307201 |
96 Fixed Well Plate | 10 mg |
Pack for $543.50
|
|
||||
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications. Thermo Scientific™ HyperSep™ C18 Plates feature a highly retentive alkyl-bonded phase for nonpolar to moderately polar compounds. The hydrophobic reversed phase material is retentive for most nonpolar compounds, and retains most organic analytes from aqueous matrices.
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
| Extraction of Nonpolar to Moderately Polar Compounds | |
| HyperSep | |
| Solid Phase Extraction Well Plate |
| 40 to 60 μm | |
| HyperSep C18 | |
| 1 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.