Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Florisil Cartridges

Catalog No. p-4524377
Change view
Click to view available options
Bed Weight:
50 mg
200 mg
500 mg
1000 mg
2000 mg
5000 mg
10 g
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
25 mL
75 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric)
03-251-267 50 mg 1 mL
03-251-268 200 mg 3 mL
03-251-269 500 mg 3 mL
03-251-280 1000 mg 6 mL
03-251-284 500 mg 6 mL
03-251-314 2000 mg 15 mL
03-251-315 5000 mg 25 mL
03-251-316 10 g 75 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-251-267 Supplier Thermo Scientific™ Supplier No. 60108402
Only null left
Add to Cart
Add to Cart

Isolate polar compounds from nonpolar matrices with these Florisil SPE cartridges, which are especially well-suited for extraction of chlorinated pesticides.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Florisil Cartridges are ideal for the isolation of polar compounds from nonpolar matrices. Typical applications include:

  • Extraction of pesticides using official methods
  • Extraction of polychlorinated biphenyls (PCBs) in transformer oil
  • Alcohol, aldehydes, amines and drugs

Extremely polar in nature, HyperSep Florisil SPE Cartridges are especially well-suited for extraction of chlorinated pesticides. The magnesia-loaded silica gel offers rapid flow rates for large sample volumes.

Extremely polar in nature, HyperSep Florisil SPE Cartridges are especially well-suited for extraction of chlorinated pesticides. The magnesia-loaded silica gel offers rapid flow rates for large sample volumes.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 1 mL
Description 50 mg Bed Weight; 1 mL Column Volume
Bed Weight 50 mg
For Use With (Application) Isolation of Polar Compounds From Nonpolar Matrices
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Florisil
Type Solid Phase Extraction Cartridge
Volume (Metric) 1 mL
Quantity Pack of 100
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.