Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ SCX Plates

Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanger SPE well plates and individual wells.

$629.00 - $714.00

Specifications

For Use With (Application) Extraction of Charged Basic Compounds
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep SCX
Type 96-well Plate
View More Specs

Products 4
Catalog Number Mfr. No. Description Bed Weight Price Quantity & Availability  
Catalog Number Mfr. No. Description Bed Weight Price Quantity & Availability  
03-251-216
View Documents Promotion Details
Thermo Scientific™
60300588
96 Removable Well Plate 100 mg
Each for $629.00
Only null left
Add to Cart
 
60-307-253
View Documents Promotion Details
Thermo Scientific™
60307253
96 Fixed Well Plate 50 mg
Pack for $714.00
Only null left
Add to Cart
 
60-307-252
View Documents Promotion Details
Thermo Scientific™
60307252
96 Fixed Well Plate 25 mg
Pack for $633.00
Only null left
Add to Cart
 
03-251-214
View Documents
Thermo Scientific™
60300586
96 Removable Well Plate 25 mg N/A N/A N/A
Description

Description

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ SCX Plates feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:

  • Antibiotics
  • Drug compounds
  • Organic bases
  • Amino acids
  • Catecholamines
  • Herbicides

HyperSep SCX Strong Cation Exchanger 96-Well Plates and Individual Wells are ideally suited for the extraction of a wide range of charged basic compounds.
  • Modified benzene ring provides potential for nonpolar interactions
  • Low pKa value

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications

Specifications

Extraction of Charged Basic Compounds
HyperSep
96-well Plate
1 Pk.
40 to 60 μm
HyperSep SCX
1 mL
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.