Learn More
Thermo Scientific™ HyperSep™ Servo+ AMP SPE Solutions Columns and Well Plates
An optimized SPE solution for extraction of AMP and associated metabolites.
Specifications
| For Use With (Application) | Analysis of Drugs of Abuse |
|---|---|
| Product Line | HyperSep |
| Sorbent | HyperSep Servo+ AMP |
| Catalog Number | Mfr. No. | Description | Bed Weight | Volume (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Bed Weight | Volume (Metric) | Price | Quantity & Availability | |||
|
60-110-701C
|
Thermo Scientific™
60110701C |
30 mg/1 mL SPE Column 100 Pk | 30 mg | 1 mL | N/A | N/A | N/A | ||
|
60-110-701P
|
Thermo Scientific™
60110701P |
96-well plate Plate 5 mg 1 Pk | 5 mg | N/A | N/A | N/A | |||
|
60-110-702C
|
Thermo Scientific™
60110702C |
30 mg/3 mL SPE Column 50 Pk | 30 mg | 3 mL | N/A | N/A | N/A | ||
|
60-110-702P
|
Thermo Scientific™
60110702P |
96-well plate Plate 10 mg 1 Pk | 10 mg | N/A | N/A | N/A | |||
|
60-110-703C
|
Thermo Scientific™
60110703C |
60 mg/3 mL SPE Column 50 Pk | 60 mg | 3 mL | N/A | N/A | N/A | ||
|
60-110-703P
|
Thermo Scientific™
60110703P |
96-well plate Plate 30 mg 1 Pk | 30 mg | N/A | N/A | N/A | |||
|
60-110-704C
|
Thermo Scientific™
60110704C |
200 mg/3 mL SPE Column 50 Pk | 200 mg | 3 mL | N/A | N/A | N/A | ||
|
60-110-705C
|
Thermo Scientific™
60110705C |
500 mg/3 mL SPE Column 50 Pk | 500 mg | 3 mL | N/A | N/A | N/A | ||
|
60-110-706C
|
Thermo Scientific™
60110706C |
500 mg 6 mL SPE Column 30 Pk | 500 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-707C
|
Thermo Scientific™
60110707C |
100 mg 6 mL SPE Column 30 Pk | 100 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-708C
|
Thermo Scientific™
60110708C |
60 mg 6 mL SPE Column 30 Pk | 60 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-709C
|
Thermo Scientific™
60110709C |
150 mg 6 mL SPE Column 30 Pk | 150 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-710C
|
Thermo Scientific™
60110710C |
200 mg 6 mL SPE Column 30 Pk | 200 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-711C
|
Thermo Scientific™
60110711C |
1 g 25 mL SPE Column 20 Pk | 1 g | 25 mL | N/A | N/A | N/A | ||
Description
Thermo Scientific™ HyperSep Servo+ AMP SPE Solutions Columns and Well Plates provide optimized SPE solution for extraction of AMP and associated metabolites.
Greater performance helps provide improved confidence in results. HyperSep Servo+ and HyperSep Servo SPE product ranges remove lack of confidence in your sample preparation methodology by supplying an optimized extraction solution for analysis of Drugs of Abuse.
HyperSep Servo+ and HyperSep Servo offer high levels of reproducibility and cleanliness of sample extract essential for dealing with complex biological sample matrices which are often associated with analysis of Drugs of Abuse. HyperSep Servo+ provides the additional benefit of greater selectivity, higher loading capacities and robustness.- Ready-to-use, optimized solutions
- Greater reproducibility and cleanliness of extract
- Greater confidence in your results
Specifications
| Analysis of Drugs of Abuse | |
| HyperSep | |
| HyperSep Servo+ AMP |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.