Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ APS-2 Amino HPLC Columns

Catalog No. 03254028 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
20 mm
Particle Size:
3 μm
5 μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-254-028 250 mm 20 mm 5 μm
30703054630 50 mm 4.6 mm 3 μm
30703102130 100 mm 2.1 mm 3 μm
30703152130 150 mm 2.1 mm 3 μm
03-050-550 150 mm 4.6 mm 3 μm
03-150-585 250 mm 4.6 mm 5 μm
03-050-551 150 mm 4.6 mm 5 μm
30-705-103030 100 mm 3 mm 5 μm
30-703-014001 10 mm 4 mm 3 μm
30-703-012101 10 mm 2.1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-254-028 Supplier Thermo Scientific™ Supplier No. 30705259270A
Add to Cart
Add to Cart
Request a Quote

Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns.

Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ LC Amino Columns as an alternative.

  • In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
  • Alternative selectivity to silica when used in normal phase

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 20 mm
For Use With Preparative HPLC
Length (Metric) 250 mm
Max. Pressure 4300 psi (295 bar)
Particle Size 5 μm
pH 2.5 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L8
Stationary Phase Amino (NH2)
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 2%
Column Type Carbohydrate Analysis
Endcapped No
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.