Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ APS-2 HPLC Columns, 5μm Particle Size

Catalog No. p-4523233
Change view
Click to view available options
Length (Metric):
250 mm
Diameter (Metric):
4 mm
Particle Size:
5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
30-705-254030 250 mm 4 mm 5 μm
03-251-620 250 mm 4 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 30-705-254030 Supplier Thermo Scientific™ Supplier No. 30705254030
Only null left
Add to Cart
Add to Cart

Analyze sugars with this versatile amino propyl phase of Thermo ScientificTM HypersilTM APS-2 HPLC Columns.

Analyze sugars with this versatile amino propyl phase of Thermo ScientificTM HypersilTM APS-2 HPLC Columns.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo ScientificTM Hypersil GOLDTM Amino columns as an alternative.

  • In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
  • Alternative selectivity to silica when used in normal phase

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
For Use With IC
Length (Metric) 250 mm
Particle Size 5 μm
pH 2.5 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L8
Stationary Phase Amino (NH2)
Product Line Hypersil Classical
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 1.9%
Column Type Carbohydrate Analysis
Endcapped No
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.